Shop All Carbide End Mills
Cobra Carbide
Endmill, Standard Uncoated, 1, Overall Length: 4"
Mfr # 22916
Zoro # G1642955
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Material - Machining Carbide
- Shank Dia. 1"
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 22916
- Zoro # G1642955
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 4" |
Length of Cut | 1-1/2" |
Shank Dia. | 1" |
Milling Dia. | 1" |
Details
Number of Flutes | 4 |
End Mill Style | Square |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
End Mill Material | Carbide |
Description
Endmill,Standard Uncoated,1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/2" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (DWDRSD1-1/2)
- MITUTOYO Hub (147-353)
- TEKTON Flex Head 12-Point Ratcheting Combination Wrench Set with Modular Organizer, 14-Piece, 6-19 mm (WRC95302)
- POSI LOCK Manual Caged Jaw Puller, 3 Jaws, 10 tons Capacity, 6" Reach (106)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/8, Material - Machining: Carbide (22156)
- COBRA CARBIDE Endmill, Standard Uncoated, 9/64, Length of Cut: 9/32" (22193)
- COBRA CARBIDE Endmill, Standard Uncoated, 17/32, End Mill Style: Ball (23695)
- COBRA CARBIDE Endmill, Standard Uncoated, 27/64, Number of Flutes: 4 (22618)
- COBRA CARBIDE Endmill, Standard Endmill AlTiN Coated, 1/4 (20421)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/2 (23648)
- MICRO 100 Carbide End Mill, Dia 5/8, Cut L 1-1/4 (ARC-625-5-090)
- Cobra Carbide End Mills