Shop All Carbide End Mills
Cobra Carbide
Endmill, Standard Endmill Uncoated, 5/8, Overall Length: 3-1/2"
Mfr # 20797
Zoro # G1682128
Free Shipping & Returns
$79.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-1/2"
- Number of Flutes 2
- End Mill Style Square
- Length of Cut 1-1/4"
- Milling Dia. 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 20797
- Zoro # G1682128
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3-1/2" |
Length of Cut | 1-1/4" |
Milling Dia. | 5/8" |
Shank Dia. | 5/8" |
Details
Number of Flutes | 2 |
End Mill Style | Square |
End Mill Material | Carbide |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Description
Endmill,Standard Endmill Uncoated,5/8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5 Piece No.1-No.5 High Speed Steel Center Drill Set (5000-0020)
- TEMPO COMMUNICATIONS 13 in Ratchet Crimper RJ-11, RJ-45 (45575)
- WILTON 24 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (1200S-24)
- DEWALT 4-1/2†(115 mm) PADDLE SWITCH SMALL ANGLE GRINDER (DWE4012)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 11/64, Shank Dia.: 3/16" (21316)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 4, Overall Length: 50 mm (24477)
- COBRA CARBIDE Endmill, Standard Uncoated, 1/8, Material - Machining: Carbide (22136)
- COBRA CARBIDE Endmill, Metric 30 Deg Endmills Uncoated, 18, Number of Flutes: 3 (27644)
- COBRA CARBIDE Burr End Cut, Diamond Cut Fiberglass Router, 1/4, Style B, Overall Length: 2" (12162)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 7/8, Number of Flutes: 4 (22912)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (206-001203)
- Cobra Carbide End Mills