Shop All Carbide End Mills
Cobra Carbide
Endmill, Standard Endmill Uncoated, 3/16, Overall Length: 2"
Mfr # 21352
Zoro # G1641004
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Ball
- Shank Dia. 3/16"
- End Mill Material Carbide
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 21352
- Zoro # G1641004
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2" |
Length of Cut | 5/8" |
Shank Dia. | 3/16" |
Milling Dia. | 3/16" |
Details
Number of Flutes | 2 |
End Mill Style | Ball |
End Mill Material | Carbide |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Description
Endmill,Standard Endmill Uncoated,3/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Putty Knife/Painters Tool Set, 3" W, 5 Pc. (31MJ75)
- DEWALT Insert Bit, 1/4In, Hex, 1/8In, 1In (50 Pack) (DWA1HX18IRB)
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield ThreadIng 1 In Outside Diameter M8x1.25 (415813)
- FEIN Hacksaw Blade, 8 In. L, HSS (63503067006)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 11/64, Shank Dia.: 3/16" (21316)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 3/16, End Mill Style: Ball (21364)
- COBRA CARBIDE Endmill, Standard Uncoated, 1, Overall Length: 6" (23870)
- COBRA CARBIDE Endmill, Standard Uncoated, 5/16, End Mill Style: Square (22520)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 3 (24436)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 8 (24556)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 2FL Square Endmill, PowerT (209-230-2)
- Cobra Carbide Carbide End Mills