Shop All Carbide End Mills
Cobra Carbide
Endmill, Standard Endmill Uncoated, 3/16, Length of Cut: 1-1/8"
Mfr # 20293
Zoro # G1664165
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3"
- Number of Flutes 2
- End Mill Style Square
- Length of Cut 1-1/8"
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 20293
- Zoro # G1664165
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3" |
Length of Cut | 1-1/8" |
Milling Dia. | 3/16" |
Shank Dia. | 3/16" |
Details
Number of Flutes | 2 |
End Mill Style | Square |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
End Mill Material | Carbide |
Description
Endmill,Standard Endmill Uncoated,3/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 1, M05X20, Plastic, Black RAL 7021, Comp: Steel (K0269.1051X20)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 (C54165)
- SKB Olive Drab Green Protective Case, 44.96"L x 16.98"W x 6.34"D (3I-4214-5M-E)
- DRILL AMERICA 5/8"x13" 1/2" Shank Carbide Tipped Masonry Drill Bit (DAM13X5/8X1/2)
- COBRA CARBIDE Burr End Cut, Diamond Cut Fiberglass Router, 1/4, Style B, Overall Length: 2" (12162)
- COBRA CARBIDE Endmill, Metric 30 Deg Endmills Uncoated, 25, Number of Flutes: 3 (27796)
- COBRA CARBIDE Endmill, Standard Uncoated, 17/32, Number of Flutes: 4 (22754)
- COBRA CARBIDE Endmill, Decimal - Minature Uncoated, 0.012, Number of Flutes: 4 (26065)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/32, Length of Cut: 1/16" (22024)
- COBRA CARBIDE Endmill, Standard Uncoated, 1/2, Number of Flutes: 4 (23618)
- KODIAK CUTTING TOOLS 3/16 Carbide Endmill 4 Flute Double End Ball Nose Stub ALTIN Coated (5435815)
- Cobra Carbide End Mills