Shop All Carbide End Mills
Cobra Carbide
Endmill, Standard Endmill Uncoated, 23/64, Shank Dia.: 3/8"
Mfr # 20078
Zoro # G1647304
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Number of Flutes 2
- End Mill Style Square
- Shank Dia. 3/8"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 20078
- Zoro # G1647304
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2-1/2" |
Length of Cut | 1" |
Milling Dia. | 23/64" |
Shank Dia. | 3/8" |
Details
Number of Flutes | 2 |
End Mill Style | Square |
End Mill Material | Carbide |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Description
Endmill,Standard Endmill Uncoated,23/64
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 26PC SAEMETRIC BALL END HEX KEY SET (KDT83505)
- WIHA Ins Open End Wrench Set, 5/16-3/4 in., 8Pc (20192)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 12 mm L.140 mm (40081212)
- GUARDAIR Pistol Grip Pneumatic Vacuum (1548)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 3/8, Length of Cut: 5/8" (20557)
- COBRA CARBIDE Endmill, Decimal Endmill Uncoated, 0.023, Number of Flutes: 2 (26149)
- COBRA CARBIDE Endmill, Double End Stub AlTiN Coated, 15/64, Number of Flutes: 4 (28309)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 9/32, Length of Cut: 3/4" (22456)
- COBRA CARBIDE Endmill, Double End Stub AlTiN Coated, 3/16, End Mill Style: Ball (28295)
- COBRA CARBIDE Endmill, Standard Uncoated, 21/32 (22830)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 5/8 (22780)
- Cobra Carbide Carbide End Mills