Shop All Carbide End Mills
Cobra Carbide
Endmill, Standard Endmill Uncoated, 19/64, End Mill Style: Square
Mfr # 20473
Zoro # G1640566
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Number of Flutes 2
- End Mill Style Square
- Finish - Machining Uncoated
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 20473
- Zoro # G1640566
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2-1/2" |
Length of Cut | 13/16" |
Milling Dia. | 19/64" |
Shank Dia. | 5/16" |
Details
Number of Flutes | 2 |
End Mill Style | Square |
Finish - Machining | Uncoated |
End Mill Material | Carbide |
Material - Machining | Carbide |
Description
Endmill,Standard Endmill Uncoated,19/64
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #4 (Drill Size 1/4") (65007)
- DAVIES Deluxe Ball Knob, 1/4-20 Thread Size, 0.38" Type, GP Phenolic (0130-A)
- DRILL AMERICA .2840 HSS Straight Shank Chucking Reamer (DWRR.2840)
- MILWAUKEE TOOL 1/2 in. Drive 18mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9119)
- COBRA CARBIDE Endmill, Standard Endmill AlTiN Coated, 1/2, Overall Length: 3" (20709)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 1/2, Number of Flutes: 2 (20123)
- COBRA CARBIDE Endmill, Standard Endmill AlTiN Coated, 3/16, Number of Flutes: 2 (20313)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 3, Length of Cut: 12 mm (25438)
- COBRA CARBIDE Endmill, Standard Uncoated, 21/32 (22830)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 25, End Mill Style: Ball (25774)
- ZORO SELECT Carbide End Mill, 3/16In, 4FL, Single, 2-1/2 (215-001015)
- Cobra Carbide End Mills