Shop All Carbide End Mills
Cobra Carbide
Endmill, Standard Endmill Uncoated, 17/32, End Mill Style: Ball
Mfr # 21234
Zoro # G1640024
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-1/2"
- Number of Flutes 2
- End Mill Style Ball
- Length of Cut 1-1/4"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 21234
- Zoro # G1640024
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3-1/2" |
Length of Cut | 1-1/4" |
Shank Dia. | 9/16" |
Milling Dia. | 17/32" |
Details
Number of Flutes | 2 |
End Mill Style | Ball |
End Mill Material | Carbide |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Description
Endmill,Standard Endmill Uncoated,17/32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Torx® Power Bit T20 x 90mm (3.5") (74575)
- GEARWRENCH 33 oz. Dead Blow Hammer with Polyurethane Head (82242)
- CLEVELAND 3-Flute HSS Center Cutting Square Double End Mill Cleveland HD-3-TC TiCN 3/8x3/8x3/4x3-1/2 (C39625)
- KO-KEN Stud Bolt Setter M7 X 1.0 32mm 3/8 Sq. Drive (13103M-7(1.0))
- COBRA CARBIDE Endmill, Metric 30 Deg Endmills Uncoated, 18, Number of Flutes: 3 (27644)
- COBRA CARBIDE Endmill, 30 Deg Endmills Uncoated, 3/8 (27068)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 5/16, End Mill Style: Ball (23517)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 3/8, Overall Length: 4" (23572)
- COBRA CARBIDE Endmill, Standard Endmill AlTiN Coated, 5/8 (20805)
- COBRA CARBIDE Endmill, Metric Endmills Uncoated, 5, Length of Cut: 11 mm (23906)
- GS TOOLING 7/64in Dia. x 1/8in Shank 2-Flute Stub Length Ball Nose Blue Series Carbide End Mills, 5PK (101245)
- Cobra Carbide End Mills