Shop All Carbide End Mills
Cobra Carbide
Endmill, Standard Endmill Uncoated, 1/4, End Mill Style: Square
Mfr # 20413
Zoro # G1671619
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Square
- Shank Dia. 1/4"
- End Mill Material Carbide
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 20413
- Zoro # G1671619
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 4" |
Length of Cut | 1-1/2" |
Shank Dia. | 1/4" |
Milling Dia. | 1/4" |
Details
Number of Flutes | 2 |
End Mill Style | Square |
End Mill Material | Carbide |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Description
Endmill,Standard Endmill Uncoated,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Zirconium Grinding Belt Sleeve, 60 Grit (42060)
- TEKTON 24 mm Combination Wrench (18295)
- DRILL AMERICA 1/2" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO1/2)
- IRWIN Plumb Bob 8 Oz Steel (790-8)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 1/4, Overall Length: 6" (20437)
- COBRA CARBIDE Endmill, Standard Endmill AlTiN Coated, 5/32, Length of Cut: 9/16" (21312)
- COBRA CARBIDE Endmill, Double End Stub Uncoated, 3/32, End Mill Style: Square (28038)
- COBRA CARBIDE Endmill, Decimal - Minature Uncoated, 0.012, Number of Flutes: 4 (26065)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 7/16, End Mill Style: Ball (23581)
- COBRA CARBIDE Endmill, Standard Endmill AlTiN Coated, 1/2, Overall Length: 3" (20709)
- CGS TOOL The Beast Roughing End Mill 4Fl 1/4"Dia 3/4"Loc 2-1/2"Oal W/.020" Radius W/Altin (CR1006-ALTiN)
- Cobra Carbide Carbide End Mills