Shop All Carbide End Mills
Cobra Carbide
Endmill, Standard Endmill Uncoated, 1
Mfr # 21246
Zoro # G1642760
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Ball
- Shank Dia. 1"
- Finish - Machining Uncoated
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 21246
- Zoro # G1642760
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 6" |
Length of Cut | 1-1/2" |
Shank Dia. | 1" |
Milling Dia. | 1" |
Details
Number of Flutes | 2 |
End Mill Style | Ball |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
End Mill Material | Carbide |
Description
Endmill,Standard Endmill Uncoated,1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/8"-7 HSS Machine and Fraction Hand Taper Tap (DWT54965)
- OSG Spiral Flute Tap, #8-32, Modified Bottoming, UNC, 3 Flutes, TiCN (2907808)
- GEDORE Torque Wrench Head, Open, 9x12, 19mm (7112-19)
- AMPG Interapid Tip, Carbide, 0.08 X 11/16 (Z6738)
- COBRA CARBIDE Endmill, 90 Deg Drill Point AlTiN Coated, 1/4, Number of Flutes: 2 (15428)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 3, Length of Cut: 12 mm (25438)
- COBRA CARBIDE Endmill, Double End Stub Uncoated, 1/8, Number of Flutes: 4 (28256)
- COBRA CARBIDE Endmill, Decimal - Minature Uncoated, 0.012, Number of Flutes: 4 (26065)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 7/8, Number of Flutes: 4 (22912)
- COBRA CARBIDE Endmill, Decimal - Minature Uncoated, 0.008, Number of Flutes: 4 (26033)
- SGS TOOL Carbide End Mill, 2-1/2in., AlTiN, RH (36853)
- Cobra Carbide Carbide End Mills