Shop All Carbide End Mills
Cobra Carbide
Endmill, Standard Endmill AlTiN Coated, 5/8
Mfr # 20805
Zoro # G1689837
product price: $91.79
/ea
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/2"
- Number of Flutes 2
- End Mill Style Square
- Length of Cut 1-1/4"
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 20805
- Zoro # G1689837
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3-1/2" |
Length of Cut | 1-1/4" |
Milling Dia. | 5/8" |
Shank Dia. | 5/8" |
Details
Number of Flutes | 2 |
End Mill Style | Square |
Material - Machining | Carbide |
End Mill Material | Carbide |
Finish - Machining | AlTiN |
Description
Endmill,Standard Endmill AlTiN Coated,5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series Carbon Steel Poo, 16"x4 (CFE438L)
- ZORO SELECT Head Set, 3/8-16, 2.5in, FLEX-5P/S (FL5-HS-3716)
- DRILL AMERICA 1/4"-100 HSS 6 Flute Chatterless Countersink (DEWCHAT1/4-100)
- A E S INDUSTRIES SPREADER FLEX 4" YELLOW (BX OF 100) (AD61704)
- COBRA CARBIDE Endmill, 90 Deg Drill Point AlTiN Coated, 3/8, Number of Flutes: 2 (15440)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/2 (23648)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 17/32, End Mill Style: Ball (21234)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/32, Length of Cut: 1/8" (22036)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 3/8 (22564)
- COBRA CARBIDE Endmill, Standard Endmill AlTiN Coated, 1/4, Overall Length: 3" (20409)
- MICRO 100 Carbide End Mill, 3/64, Cut 3/32, 4 FLT (SEM-046-04X)
- Cobra Carbide Carbide End Mills