Shop All Carbide End Mills
Cobra Carbide
Endmill, Standard Endmill AlTiN Coated, 5/32, Overall Length: 2"
Mfr # 20241
Zoro # G1640329
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2"
- Number of Flutes 2
- End Mill Style Square
- Length of Cut 9/16"
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 20241
- Zoro # G1640329
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2" |
Length of Cut | 9/16" |
Milling Dia. | 5/32" |
Shank Dia. | 3/16" |
Details
Number of Flutes | 2 |
End Mill Style | Square |
Material - Machining | Carbide |
End Mill Material | Carbide |
Finish - Machining | AlTiN |
Description
Endmill,Standard Endmill AlTiN Coated,5/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1"x3" HSS Annular Cutter (DWC5-530-333)
- SLICE Craft Knife, Rounded Tip, 1/2"Wx6-2/5"Lx2/5"H, Multi (SLI10548)
- SUNEX 1/2" Drive Impact Socket 6 (26491)
- RECIPRO TOOLS Reciprocating Connector Quick Connect Adapter (RCT-A10)
- COBRA CARBIDE Endmill, 90 Deg Drill Point Uncoated, 3/4, Number of Flutes: 4 (15526)
- COBRA CARBIDE Endmill, Standard Uncoated, 1, Overall Length: 4" (22916)
- COBRA CARBIDE Endmill, Metric 30 Deg Endmills AlTiN Coated, 3, Shank Dia.: 6 mm (27819)
- COBRA CARBIDE Endmill, Metric Uncoated, 4 (25466)
- COBRA CARBIDE Endmill, Standard Uncoated, 1/4 (22424)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 13/64, Shank Dia.: 1/4" (20329)
- MICRO 100 Carbide End Mill, 0.029, Cut 0.043, 2 FLT (SME-029-2)
- Cobra Carbide Carbide End Mills