Shop All Carbide End Mills
Cobra Carbide
Endmill, Standard Endmill AlTiN Coated, 1/8, End Mill Material: Carbide
Mfr # 20157
Zoro # G1650637
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2"
- Number of Flutes 2
- End Mill Style Square
- Length of Cut 1/2"
- Finish - Machining AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 20157
- Zoro # G1650637
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1-1/2" |
Length of Cut | 1/2" |
Milling Dia. | 1/8" |
Shank Dia. | 1/8" |
Details
Number of Flutes | 2 |
End Mill Style | Square |
Finish - Machining | AlTiN |
End Mill Material | Carbide |
Material - Machining | Carbide |
Description
Endmill,Standard Endmill AlTiN Coated,1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW TacMat Heavy Duty Staple Gun (T50X-4H)
- SUPERIOR STEEL Hook Blades for Carpets and Roofing, PK 10 (HB1500)
- BN PRODUCTS USA Hickey Bar for bending #7 - #9 rebar - 64" long (BNHYBR-29)
- INGERSOLL-RAND 7Pc SAE Universal Joint Socket Set (IR) (752036)
- COBRA CARBIDE Endmill, Metric Endmills Uncoated, 5, Length of Cut: 11 mm (23906)
- COBRA CARBIDE Endmill, Metric Endmills AlTiN Coated, 10, Number of Flutes: 2 (25200)
- COBRA CARBIDE Endmill, Decimal - Minature Uncoated, 0.008, Number of Flutes: 4 (26033)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 7/16, End Mill Style: Ball (23581)
- COBRA CARBIDE Endmill, Standard Uncoated, 1/8, Material - Machining: Carbide (22136)
- COBRA CARBIDE Endmill, Standard Uncoated, 33/64, Shank Dia.: 1/2" (22750)
- GWS TOOL GROUP 315282 End Mill (315282)
- Cobra Carbide Carbide End Mills