Shop All Carbide End Mills
Cobra Carbide
Endmill, Standard Endmill AlTiN Coated, 1/4, Overall Length: 3"
Mfr # 20409
Zoro # G1662948
product price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Square
- End Mill Material Carbide
- Material - Machining Carbide
- Shank Dia. 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 20409
- Zoro # G1662948
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3" |
Length of Cut | 1-1/8" |
Shank Dia. | 1/4" |
Milling Dia. | 1/4" |
Details
Number of Flutes | 2 |
End Mill Style | Square |
End Mill Material | Carbide |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Description
Endmill,Standard Endmill AlTiN Coated,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, 1"-20, Bottoming, 6 Flutes, UNEF (1682600)
- WESTWARD Safety Recessed 5 3/8 in L, 10 PK (39CE82)
- BOJO TOOLS 9/16"-7/16" Wrench/Socket Insert (WI-9/16-7/16-XNGL)
- CLE-LINE Mandrel Hex Shank- 9MM(3/8") 32 To 152MM(1 1/4"-6") 1885 (C26195)
- COBRA CARBIDE Endmill, Standard Endmill AlTiN Coated, 1/4 (20421)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 9/64, Overall Length: 2" (22204)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 3/16, End Mill Style: Ball (21364)
- COBRA CARBIDE Endmill, Double End Stub AlTiN Coated W/ Weldon, 1/4, Shank Dia.: 3/8" (28431)
- COBRA CARBIDE Endmill, Metric Uncoated, 14, End Mill Style: Ball (25666)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 5/16, End Mill Style: Ball (23517)
- KODIAK CUTTING TOOLS 5/16 Carbide Endmill 4 Flute Single End Stub Length (5431239)
- Cobra Carbide Carbide End Mills