Shop All Carbide End Mills
Cobra Carbide
Endmill, Standard Endmill AlTiN Coated, 1/2
Mfr # 21720
Zoro # G1684289
product price: $65.69
/ea
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Number of Flutes 2
- End Mill Style Ball
- Length of Cut 5/8"
- Finish - Machining AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 21720
- Zoro # G1684289
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2-1/2" |
Length of Cut | 5/8" |
Milling Dia. | 1/2" |
Shank Dia. | 1/2" |
Details
Number of Flutes | 2 |
End Mill Style | Ball |
Finish - Machining | AlTiN |
End Mill Material | Carbide |
Material - Machining | Carbide |
Description
Endmill,Standard Endmill AlTiN Coated,1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Cb D26/50 Hm-Ultra 50 (63127290010)
- CLE-LINE Glass and Tile Carbide-Tipped Drill Cle-Line 1822 Bright HSS RHS/RHC 3/16 (C20719)
- TEKTON 1/2 Inch Drive x 1-1/2 Inch 6-Point Impact Socket (SID22038)
- WESTWARD Combination Wrench, 41mm, Metric, 12 pt. (54RZ24)
- COBRA CARBIDE Endmill, Double End Stub Uncoated, 1/8, Overall Length: 1-1/2" (28056)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 4, Overall Length: 50 mm (24477)
- COBRA CARBIDE Endmill, Standard Endmill AlTiN Coated, 5/32, Overall Length: 2" (20241)
- COBRA CARBIDE Endmill, 90 Deg Drill Point AlTiN Coated, 3/8, Number of Flutes: 2 (15440)
- COBRA CARBIDE Endmill, Standard Endmill AlTiN Coated, 1/4, Overall Length: 3" (20409)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 1/2, Length of Cut: 1" (21724)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/4, Overall Length: 4" (22408)
- Cobra Carbide Carbide End Mills