Shop All Carbide End Mills
Cobra Carbide
Endmill, Standard AlTiN Coated, 9/32, Length of Cut: 3/4"
Mfr # 22456
Zoro # G1649657
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 3/4"
- Milling Dia. 9/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 22456
- Zoro # G1649657
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2-1/2" |
Length of Cut | 3/4" |
Milling Dia. | 9/32" |
Shank Dia. | 5/16" |
Details
Number of Flutes | 4 |
End Mill Style | Square |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
End Mill Material | Carbide |
Description
Endmill,Standard AlTiN Coated,9/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 3/8 Carbide Chamfer Mill 4 Flute Single End (5553059)
- BESSEY Bessey 013-3100399 2400 Series Spindle Assembly With Pad (013-3100399)
- TEKTON 1/4 Inch Drive x 5/32 Inch 12-Point Socket (SHD02202)
- KENNEDY Single Drawer Liner, Black, Polyester (84039)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 17/32, Number of Flutes: 2 (20131)
- COBRA CARBIDE Endmill, Metric Uncoated, 3.5, Shank Dia.: 6 mm (24457)
- COBRA CARBIDE Endmill, Standard Endmill AlTiN Coated, 5/32, Overall Length: 2" (20241)
- COBRA CARBIDE Endmill, Standard Uncoated, 1/2, Length of Cut: 3" (23654)
- COBRA CARBIDE Endmill, Standard Uncoated, 5/16, End Mill Style: Ball (23508)
- COBRA CARBIDE Endmill, Standard Uncoated, 7/16 (22640)
- GARANT Solid Carbide Square End Mill, 8 mm Dia, DLC Coated (202272 8)
- Cobra Carbide End Mills