Shop All Carbide End Mills
Cobra Carbide
Endmill, Standard AlTiN Coated, 7/8, Number of Flutes: 4
Mfr # 22912
Zoro # G1633697
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4"
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 1-1/2"
- Milling Dia. 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 22912
- Zoro # G1633697
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 4" |
Length of Cut | 1-1/2" |
Milling Dia. | 7/8" |
Shank Dia. | 7/8" |
Details
Number of Flutes | 4 |
End Mill Style | Square |
Finish - Machining | AlTiN |
End Mill Material | Carbide |
Material - Machining | Carbide |
Description
Endmill,Standard AlTiN Coated,7/8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 33/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD33/64)
- KIPP Adjustable Handle, Size: 2 M08X60 Zinc, Black Satin, Comp: Steel (K0116.2081X60)
- J.W. WINCO JW Winco GN99.8 12NEN7 Clamp Nut (12NEN7)
- OSG Carbide End Mill, 1/8 in. dia., 3/4 in Cut (462-1250)
- COBRA CARBIDE Endmill, 8 Flute Coated, 5/8 (29426)
- COBRA CARBIDE Endmill, Double End Stub Uncoated, 1/8, Number of Flutes: 2 (28756)
- COBRA CARBIDE Endmill, Decimal Endmill Uncoated, 0.023, Shank Dia.: 1/8" (26472)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/32, End Mill Style: Ball (23017)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 18, Overall Length: 150 mm (24716)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 2, Shank Dia.: 3 mm (24420)
- MICRO 100 Carb End Mill, 1/32 In, 3FL, CC, Uncoated (GEM-031-3)
- Cobra Carbide Carbide End Mills