Shop All Carbide End Mills
Cobra Carbide
Endmill, Standard AlTiN Coated, 5/8, Length of Cut: 1-1/4"
Mfr # 22792
Zoro # G1671007
product price: $91.29
/ea
Free Shipping & Returns
$91.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/2"
- Number of Flutes 4
- End Mill Style Square
- End Mill Material Carbide
- Finish - Machining AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 22792
- Zoro # G1671007
- UPC # 638060099681
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3-1/2" |
Length of Cut | 1-1/4" |
Shank Dia. | 5/8" |
Milling Dia. | 5/8" |
Details
Number of Flutes | 4 |
End Mill Style | Square |
End Mill Material | Carbide |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
Description
Endmill,Standard AlTiN Coated,5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 9 5/8 in Crimper 22 to 10 AWG (WT2000)
- PROTO Air Impact Wrench, Industrial, Pistol Grip (J150WP-M)
- MILWAUKEE TOOL Reciprocating Saw Blade Set, Thick Metal (48-00-5201, 48-00-5201)
- ZORO SELECT Adjustable Handle, 2.36" L, 5/16-18 Thread (MA-27455)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 5/8 (22780)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 3/8 (20581)
- COBRA CARBIDE Endmill, Standard Uncoated, 1/32, Length of Cut: 1/16" (23015)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 18, Overall Length: 150 mm (24716)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 1/2, Length of Cut: 1" (21724)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 1/2 (20701)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute 37 Degree Helix End Mill (E5G95908)
- Cobra Carbide End Mills