Shop All Carbide End Mills
Cobra Carbide
Endmill, Standard AlTiN Coated, 5/16, End Mill Style: Square
Mfr # 23492
Zoro # G1683686
product price: $55.89
/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
- Number of Flutes 4
- End Mill Style Square
- Milling Dia. 5/16"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 23492
- Zoro # G1683686
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 6" |
Length of Cut | 1-1/2" |
Milling Dia. | 5/16" |
Shank Dia. | 5/16" |
Details
Number of Flutes | 4 |
End Mill Style | Square |
End Mill Material | Carbide |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Description
Endmill,Standard AlTiN Coated,5/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/8"x2" HSS Annular Cutter (DWC5-530-227)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.1115 (111411150)
- JET JAT-482, Indust Rt Angle Die Grinder R12 (JAT-482)
- URREA Service Wrench, 1 1/16" opening size (U3534)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 5/16 (22528)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 5/16, End Mill Style: Ball (23517)
- COBRA CARBIDE Endmill, Decimal - Minature Uncoated, 0.040, Shank Dia.: 1/8" (26225)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 5/8 (22780)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 3/16, Overall Length: 2" (21352)
- COBRA CARBIDE Endmill, Standard Uncoated, 5/16 (22484)
- KODIAK CUTTING TOOLS 1/32 2 Flute Carbide Endmill Single End Stub ALTIN Coated (5432449)
- Cobra Carbide Carbide End Mills