Shop All Carbide End Mills
Cobra Carbide
Endmill, Standard AlTiN Coated, 5/16, End Mill Style: Ball
Mfr # 23517
Zoro # G1685698
product price: $77.59
/ea
Free Shipping & Returns
$77.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6"
- Number of Flutes 4
- End Mill Style Ball
- Shank Dia. 5/16"
- Finish - Machining AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 23517
- Zoro # G1685698
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 6" |
Length of Cut | 2-1/2" |
Shank Dia. | 5/16" |
Milling Dia. | 5/16" |
Details
Number of Flutes | 4 |
End Mill Style | Ball |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
End Mill Material | Carbide |
Description
Endmill,Standard AlTiN Coated,5/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 1-7/8" Bi-Metal Hole Saw (MHS30)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #34 (C15911)
- KRAFT TOOL Elite Series Stainles St, 8"x4" 1/2"R (CFE166KCF)
- TE-CO Hard Jaw Set, 6 in., 2 Pieces (SHJ6000)
- COBRA CARBIDE Endmill, 30 Deg Endmills Uncoated, 3/8 (27068)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 10, Length of Cut: 30 mm (24842)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 1/4, End Mill Style: Square (20413)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 3 (24436)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 3/64, Length of Cut: 3/32" (21121)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 7/16, End Mill Style: Ball (23581)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/16, 1/8 Cut L (33554TN)
- Cobra Carbide End Mills