Shop All Carbide End Mills
Cobra Carbide
Endmill, Standard AlTiN Coated, 1/32, Length of Cut: 1/16"
Mfr # 22024
Zoro # G1684684
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2"
- Number of Flutes 4
- End Mill Style Square
- Material - Machining Carbide
- Finish - Machining AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 22024
- Zoro # G1684684
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1-1/2" |
Length of Cut | 1/16" |
Milling Dia. | 1/32" |
Shank Dia. | 1/8" |
Details
Number of Flutes | 4 |
End Mill Style | Square |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
End Mill Material | Carbide |
Description
Endmill,Standard AlTiN Coated,1/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.2500", Split Length: 3/8" (49430-C3)
- FACOM 14mm Drive, Metric Socket, 6, 12 Points (FM-76.14)
- MILWAUKEE TOOL SDS-PLUS SLEDGE 10" Bull Point Chisel (48-62-6050)
- DRILL AMERICA 7/8" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ACO7/8)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/16, Length of Cut: 1/8" (22072)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/32, Length of Cut: 1/8" (22036)
- COBRA CARBIDE Endmill, Metric Uncoated, 6, Number of Flutes: 4 (23959)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 3/8 (20581)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 3 (24436)
- COBRA CARBIDE Endmill, 90 Deg Drill Point Uncoated, 3/32, Number of Flutes: 4 (15472)
- MICRO 100 Carbide End Mill, Dia 3.0mm, Cut L 9.0mm (AMRM-030-2X)
- Cobra Carbide Carbide End Mills