Shop All Carbide End Mills
Cobra Carbide
Endmill, Standard AlTiN Coated, 1/32, End Mill Style: Ball
Mfr # 23017
Zoro # G1689128
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2"
- Number of Flutes 4
- End Mill Style Ball
- Finish - Machining AlTiN
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 23017
- Zoro # G1689128
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1-1/2" |
Length of Cut | 1/16" |
Milling Dia. | 1/32" |
Shank Dia. | 1/8" |
Details
Number of Flutes | 4 |
End Mill Style | Ball |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
End Mill Material | Carbide |
Description
Endmill,Standard AlTiN Coated,1/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Adj. Go Ring Gage, 1 1/8-12 UNF 2A (361170010)
- JOHNSON LEVEL & TOOL 36 ALU Yardstick (J236)
- DRILL AMERICA 1-1/2"-6 HSS Machine and Fraction Hand Tap Set (DWT54942)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 21 mm Size, Deep Socket, Black Phosphate (49-66-6396)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/64, Number of Flutes: 4 (23014)
- COBRA CARBIDE Endmill, Standard Endmill AlTiN Coated, 1/2, Overall Length: 3" (20709)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 20 (24740)
- COBRA CARBIDE Endmill, Metric 30 Deg Endmills AlTiN Coated, 18, Number of Flutes: 3 (27792)
- COBRA CARBIDE Endmill, Standard Endmill AlTiN Coated, 5/16 (21183)
- COBRA CARBIDE Endmill, Metric 30 Deg Endmills Uncoated, 9 (27604)
- CGS TOOL The Beast Roughing End Mill 3Fl 3/8"Dia 1"Loc 2-1/2"Oal W/.025" Radius W/Altin (CR1312-ALTiN)
- Cobra Carbide Carbide End Mills