Shop All Carbide End Mills
Cobra Carbide
Endmill, Standard AlTiN Coated, 1/2, Length of Cut: 1"
Mfr # 22696
Zoro # G1649797
product price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3"
- Number of Flutes 4
- End Mill Style Square
- Shank Dia. 1/2"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 22696
- Zoro # G1649797
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3" |
Length of Cut | 1" |
Shank Dia. | 1/2" |
Milling Dia. | 1/2" |
Details
Number of Flutes | 4 |
End Mill Style | Square |
End Mill Material | Carbide |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Description
Endmill,Standard AlTiN Coated,1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flange Wedge, Non-Spark, 8 x 1-1/2 x 1 In (23X830)
- WESTWARD P HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5PLX1)
- TE-CO Edge Clamp, Low, 1-1/2, 5-5/16, 7/8, 1/2 (33825)
- CRESCENT NICHOLSON FILE+HNDL 6""X SLIM TAPER (21736)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 5/16, End Mill Style: Ball (23517)
- COBRA CARBIDE Endmill, Standard Uncoated, 33/64, Shank Dia.: 1/2" (22750)
- COBRA CARBIDE Endmill, Double End Stub AlTiN Coated W/ Weldon, 1/4, Shank Dia.: 3/8" (28431)
- COBRA CARBIDE Endmill, Decimal Endmill Uncoated, 0.031, Shank Dia.: 1/8" (26503)
- COBRA CARBIDE Endmill, Standard Endmill AlTiN Coated, 3/16, Number of Flutes: 2 (20313)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/32, Length of Cut: 1/16" (22024)
- OSG Carbide End Mill, 404, 1/2 D, 1 Cut L (404-5000)
- Cobra Carbide End Mills