Shop All Carbide End Mills
Cobra Carbide
Endmill, Standard AlTiN Coated, 1/16, Length of Cut: 1/8"
Mfr # 22072
Zoro # G1662570
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2"
- Number of Flutes 4
- End Mill Style Square
- Finish - Machining AlTiN
- Shank Dia. 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 22072
- Zoro # G1662570
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1-1/2" |
Length of Cut | 1/8" |
Shank Dia. | 1/8" |
Milling Dia. | 1/16" |
Details
Number of Flutes | 4 |
End Mill Style | Square |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
End Mill Material | Carbide |
Description
Endmill,Standard AlTiN Coated,1/16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Bits 3/4", SDS Max (HS1924)
- HANSEN Socket Tray Set, Green, Plastic (92014)
- DRILL AMERICA 1-1/8"-16 Carbon Steel Hex Die (DWTSH1-1/8-16)
- KRAFT TOOL Stainless Steel Hand Edger/Groove, 6"x10 (CF044)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/32, Length of Cut: 1/8" (22036)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/32, Length of Cut: 1/16" (22024)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 9/64, Overall Length: 2" (22204)
- COBRA CARBIDE Endmill, Decimal - Minature Uncoated, 0.050, End Mill Style: Ball (26716)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/4, Overall Length: 3" (23398)
- COBRA CARBIDE Endmill, Standard Uncoated, 1, Overall Length: 6" (23870)
- HARVEY TOOL Undercutting End Mill - 270, 0.3750" (3/8), Number of Flutes: 4 (23124-C3)
- Cobra Carbide Carbide End Mills