Shop All Carbide End Mills
Cobra Carbide
Endmill, Metric Uncoated, 18, End Mill Style: Ball
Mfr # 25704
Zoro # G1656176
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 125 mm
- Number of Flutes 4
- End Mill Style Ball
- Finish - Machining Uncoated
- Shank Dia. 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 25704
- Zoro # G1656176
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 125 mm |
Length of Cut | 50 mm |
Shank Dia. | 18 mm |
Milling Dia. | 18 mm |
Details
Number of Flutes | 4 |
End Mill Style | Ball |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
End Mill Material | Carbide |
Description
Endmill,Metric Uncoated,18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Inside Caliper, 8" (1463)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS7150)
- IRWIN TOOLS IRWIN VISE-GRIP 6 Slip Joint Plier, Blue/Yellow (2078406)
- J.W. WINCO DIN98-ST-16-E Revolving Handle Steel (16WG57/E)
- COBRA CARBIDE Endmill, Standard Uncoated, 5/64, Length of Cut: 1/4" (22090)
- COBRA CARBIDE Endmill, Standard Uncoated, 1/2 (22676)
- COBRA CARBIDE Endmill, Decimal - Minature Uncoated, 0.008, Number of Flutes: 4 (26033)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 11/64, Length of Cut: 5/8" (22240)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 1/4, End Mill Style: Square (20413)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 14, End Mill Style: Ball (25708)
- ZORO SELECT Carbide End Mill, 1In, 4FL, Single, 4In (206-001260)
- Cobra Carbide Carbide End Mills