Shop All Carbide End Mills
Cobra Carbide
Endmill, Metric Endmills Uncoated, 6, Overall Length: 150 mm
Mfr # 24385
Zoro # G1644985
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Square
- Shank Dia. 6 mm
- Material - Machining Carbide
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 24385
- Zoro # G1644985
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 150 mm |
Length of Cut | 38 mm |
Shank Dia. | 6 mm |
Milling Dia. | 6 mm |
Details
Number of Flutes | 2 |
End Mill Style | Square |
Material - Machining | Carbide |
End Mill Material | Carbide |
Finish - Machining | Uncoated |
Description
Endmill,Metric Endmills Uncoated,6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Saw Blade (MM452)
- PFERD 4-1/2"/5" ALUMASTER - High Speed Disc HSD-R (20100)
- WILTON Swivel Base 4Tk29 Bench Vise 6 1/2 In (2900720)
- CRAFTSMAN Wrenches, 7/8" Standard SAE Combination (CMMT44703)
- COBRA CARBIDE Endmill, Standard Uncoated, 5/16 (22484)
- COBRA CARBIDE Endmill, Standard Uncoated, 27/64, Number of Flutes: 4 (22618)
- COBRA CARBIDE Endmill, 30 Deg Endmills Uncoated, 3/8 (27068)
- COBRA CARBIDE Endmill, 90 Deg Drill Point AlTiN Coated, 3/8, Number of Flutes: 2 (15440)
- COBRA CARBIDE Endmill, Decimal Endmill Uncoated, 0.023, Number of Flutes: 2 (26149)
- COBRA CARBIDE Endmill, Standard Endmill AlTiN Coated, 5/16 (21183)
- GS TOOLING 7/16" Diameter x 7/16" Shank 4-Flute Extra Long Length Yellow Series Carbide End Mills (102560)
- Cobra Carbide Carbide End Mills