Shop All Carbide End Mills
Cobra Carbide
Endmill, Metric Endmills Uncoated, 18, End Mill Style: Ball
Mfr # 25313
Zoro # G1664810
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 150 mm
- Number of Flutes 2
- End Mill Style Ball
- End Mill Material Carbide
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 25313
- Zoro # G1664810
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 150 mm |
Length of Cut | 75 mm |
Shank Dia. | 18 mm |
Milling Dia. | 18 mm |
Details
Number of Flutes | 2 |
End Mill Style | Ball |
End Mill Material | Carbide |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Description
Endmill,Metric Endmills Uncoated,18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Hole Cutter, Metal, Saw Diameter 3-1/2 in. (CTS56)
- EUROBOOR TCT Annular Cutter with Universal Shank, 13/16" x 2" (HMLU.13/16)
- WILLIAMS Impact Socket Set, 3/4"Drive, Hex, 9 Pieces (38903)
- DRILL AMERICA 7/16" HSS Reduced Shank Drill Bit 1/4" Shank, Number of Flutes: 2 (DWDRSD7/16)
- COBRA CARBIDE Endmill, Standard Uncoated, 5/16, End Mill Style: Square (22520)
- COBRA CARBIDE Endmill, Standard Uncoated, 9/64, Length of Cut: 9/32" (22193)
- COBRA CARBIDE Endmill, Standard Uncoated, 5/16 (22484)
- COBRA CARBIDE Burr End Cut, Diamond Cut Fiberglass Router, 1/4, Style B, Overall Length: 2" (12162)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 3/16, End Mill Style: Ball (21364)
- COBRA CARBIDE Endmill, Double End Stub Uncoated, 1/8, Number of Flutes: 2 (28756)
- MICRO 100 Carbide End Mill, 3/16, Cut 3/8, 3 FLT (SEM-187-03)
- Cobra Carbide Carbide End Mills