Shop All Carbide End Mills
Cobra Carbide
Endmill, Metric Endmills Uncoated, 1.5, Length of Cut: 6 mm
Mfr # 24165
Zoro # G1644827
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 38 mm
- Number of Flutes 2
- End Mill Style Square
- Length of Cut 6 mm
- Milling Dia. 1.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 24165
- Zoro # G1644827
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 38 mm |
Length of Cut | 6 mm |
Milling Dia. | 1.5 mm |
Shank Dia. | 3 mm |
Details
Number of Flutes | 2 |
End Mill Style | Square |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
End Mill Material | Carbide |
Description
Endmill,Metric Endmills Uncoated,1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Piston, Conduit (613)
- J.W. WINCO GN6335.5-ST-50-M10-55 Star Knob-Plastic (10N55SA2/ST)
- WALTER Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide (DNMG150408-MP5 WPP10S)
- AMPCO SAFETY TOOLS Striking Wrench, 46mm, 9-1/16" L (WS-46)
- COBRA CARBIDE Endmill, Standard Uncoated, 7/16 (22640)
- COBRA CARBIDE Endmill, 30 Deg Endmills AlTiN Coated, 1/8 (27024)
- COBRA CARBIDE Endmill, Double End Stub Uncoated, 1/8, Overall Length: 1-1/2" (28056)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 5/8 (22780)
- COBRA CARBIDE Endmill, Standard Endmill AlTiN Coated, 3/16, Number of Flutes: 2 (20313)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 5/64, Number of Flutes: 2 (21160)
- COBRA CARBIDE Endmill, Standard Uncoated, 5/16, End Mill Style: Square (22520)
- Cobra Carbide Carbide End Mills