Shop All Carbide End Mills
Cobra Carbide
Endmill, Metric Endmills AlTiN Coated, 5, Material - Machining: Carbide
Mfr # 25109
Zoro # G1658249
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Ball
- Material - Machining Carbide
- Shank Dia. 5 mm
- Finish - Machining AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 25109
- Zoro # G1658249
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 63 mm |
Length of Cut | 25 mm |
Shank Dia. | 5 mm |
Milling Dia. | 5 mm |
Details
Number of Flutes | 2 |
End Mill Style | Ball |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
End Mill Material | Carbide |
Description
Endmill,Metric Endmills AlTiN Coated,5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Bit Sockets 3/8" Drive Hex Bit Metric So (32-04MM)
- STANLEY 16 oz. Straight Claw Hammer, Hickory Handle, Steel Head (51-716)
- TEKTON 3/8 Inch Drive x 20 mm 6-Point Flare Nut Crowfoot Wrench (WCF16220)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34140)
- COBRA CARBIDE Endmill, Metric Uncoated, 2, Number of Flutes: 4 (24416)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/2 (23648)
- COBRA CARBIDE Burr End Cut, Diamond Cut Fiberglass Router, 1/4, Style B, Overall Length: 2" (12162)
- COBRA CARBIDE Endmill, Standard Endmill AlTiN Coated, 3/16, Number of Flutes: 2 (20313)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 5/16 (22528)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 3/8, Length of Cut: 5/8" (20557)
- MICRO 100 Carbide End Mill, Dia 10.0mm, Cut L 25mm (AEMM-100-4)
- Cobra Carbide End Mills