Shop All Carbide End Mills
Cobra Carbide
Endmill, Metric AlTiN Coated, 8
Mfr # 24556
Zoro # G1640776
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 63 mm
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 20 mm
- Finish - Machining AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 24556
- Zoro # G1640776
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 63 mm |
Length of Cut | 20 mm |
Shank Dia. | 8 mm |
Milling Dia. | 8 mm |
Details
Number of Flutes | 4 |
End Mill Style | Square |
Finish - Machining | AlTiN |
End Mill Material | Carbide |
Material - Machining | Carbide |
Description
Endmill,Metric AlTiN Coated,8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive 12 Point Deep SAE Socket 1-1/4" (80798)
- SCREW-IT-AGAIN MASONRY ANCHOR 10PK (SIA-10PK-M)
- BONDHUS SAE L-Shape Hex Key, 1-1/4" Tip Size (12225)
- WESTWARD 1/2 in Drive, 28mm Hex Metric Socket, 6 Points (53YU40)
- COBRA CARBIDE Endmill, Decimal - Minature Uncoated, 0.012, Number of Flutes: 4 (26065)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 1/2, Number of Flutes: 2 (20123)
- COBRA CARBIDE Endmill, Standard Uncoated, 9/64, Length of Cut: 9/32" (22193)
- COBRA CARBIDE Endmill, Double End Stub AlTiN Coated, 15/64, Number of Flutes: 4 (28309)
- COBRA CARBIDE Endmill, Standard Uncoated, 7/64, Length of Cut: 7/32" (22121)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 1/4, End Mill Style: Square (20413)
- MICRO 100 Carbide End Mill, 0.015, Cut 0.045, 2 FLT (RME-015-2X)
- Cobra Carbide Carbide End Mills