Shop All Carbide End Mills
Cobra Carbide
Endmill, Metric AlTiN Coated, 3, Length of Cut: 12 mm
Mfr # 25438
Zoro # G1639604
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 38 mm
- Number of Flutes 4
- End Mill Style Ball
- Length of Cut 12 mm
- Shank Dia. 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 25438
- Zoro # G1639604
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 38 mm |
Length of Cut | 12 mm |
Shank Dia. | 3 mm |
Milling Dia. | 3 mm |
Details
Number of Flutes | 4 |
End Mill Style | Ball |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
End Mill Material | Carbide |
Description
Endmill,Metric AlTiN Coated,3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide End Mill, 1/64In, 2FL, Single (204-001000)
- AJAX TOOL WORKS RIVET 5/16" BRAZIER SET (AJA1622)
- DRILL AMERICA 29/64" HSS Reduced Shank Drill Bit 1/4" Shank, Number of Flutes: 2 (DWDRSD29/64)
- TEKTON 1/16 Inch Nail Set (65782)
- COBRA CARBIDE Endmill, Standard Endmill AlTiN Coated, 3/16, Number of Flutes: 2 (20313)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 16, Length of Cut: 75 mm (24692)
- COBRA CARBIDE Endmill, Standard Uncoated, 3/4, Overall Length: 4" (22856)
- COBRA CARBIDE Endmill, Double End Stub Uncoated, 1/4, Number of Flutes: 4 (28310)
- COBRA CARBIDE Endmill, Double End Stub Uncoated, 3/32, End Mill Style: Square (28038)
- COBRA CARBIDE Endmill, Standard Endmill AlTiN Coated, 1/2, Overall Length: 3" (20709)
- MICRO 100 Carb End Mill, 9/32 In, 4FL, CC, Uncoated (GEM-281-4)
- Cobra Carbide End Mills