Shop All Carbide End Mills
Cobra Carbide
Endmill, Metric AlTiN Coated, 3
Mfr # 24436
Zoro # G1639674
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 38 mm
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 12 mm
- Finish - Machining AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 24436
- Zoro # G1639674
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 38 mm |
Length of Cut | 12 mm |
Shank Dia. | 3 mm |
Milling Dia. | 3 mm |
Details
Number of Flutes | 4 |
End Mill Style | Square |
Finish - Machining | AlTiN |
End Mill Material | Carbide |
Material - Machining | Carbide |
Description
Endmill,Metric AlTiN Coated,3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REPAR Lathe Cover, 236-15/64 in.Lx13-25-32 in.W (AR-6000H350)
- PERFORMANCE TOOL 1/2 In Dr. Socket Rail, W32000 (W32000)
- SUPERCUT 59.5-inch x 0.375-inch x 0.014 x 24 TPI Carbon Tool Steel Blade (361131)
- YMW TAPS Spiral Flute Tap, M10X1.5, 4 Flutes, TICN (374925TICN)
- COBRA CARBIDE Endmill, Double End Stub Uncoated, 1/8, Overall Length: 1-1/2" (28056)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 5/8, Overall Length: 3-1/2" (20797)
- COBRA CARBIDE Endmill, Standard Uncoated, 17/32, End Mill Style: Ball (23695)
- COBRA CARBIDE Endmill, Standard Endmill AlTiN Coated, 3/16, Number of Flutes: 2 (20313)
- COBRA CARBIDE Endmill, Double End Stub Uncoated W/ Weldon, 3/8, Number of Flutes: 2 (28968)
- COBRA CARBIDE Endmill, Standard Uncoated, 5/16, End Mill Style: Square (22520)
- KODIAK CUTTING TOOLS 3/16 2 Flute Carbide Endmill Single End Ball Nose Long (5436761)
- Cobra Carbide End Mills