Shop All Carbide End Mills
Cobra Carbide
Endmill, Metric AlTiN Coated, 25, End Mill Style: Ball
Mfr # 25774
Zoro # G1640338
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 150 mm
- Number of Flutes 4
- End Mill Style Ball
- Milling Dia. 25 mm
- Finish - Machining AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 25774
- Zoro # G1640338
- UPC # 51115257742
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 150 mm |
Length of Cut | 75 mm |
Milling Dia. | 25 mm |
Shank Dia. | 25 mm |
Details
Number of Flutes | 4 |
End Mill Style | Ball |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
End Mill Material | Carbide |
Description
Endmill,Metric AlTiN Coated,25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 12mm x 1.5, Metric Tap Set (28E120BS)
- IRWIN 6 in Vise-Grip Bent Long Nose Plier, Side Cutter Pro Touch Handle (2078226)
- EVOLUTION 12" Mild Steel Cutting Blade, 1" Arbor (12BLADEST)
- WIDIA Straight Flute Hand Tap, Taper 3 Flutes (14741)
- COBRA CARBIDE Endmill, Metric 30 Deg Endmills Uncoated, 18, Number of Flutes: 3 (27644)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 1/4, End Mill Style: Square (20413)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/32, Length of Cut: 1/16" (22024)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/32, End Mill Style: Ball (23017)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/2 (23648)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 7/16, End Mill Style: Ball (23581)
- OSG Carbide End Mill, 10.0mm D, 25mm Cut (HP441-3937)
- Cobra Carbide End Mills