Shop All Carbide End Mills
Cobra Carbide
Endmill, Metric AlTiN Coated, 18, End Mill Style: Ball
Mfr # 25702
Zoro # G1649447
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 100 mm
- Number of Flutes 4
- End Mill Style Ball
- Shank Dia. 18 mm
- Milling Dia. 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 25702
- Zoro # G1649447
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 100 mm |
Length of Cut | 38 mm |
Shank Dia. | 18 mm |
Milling Dia. | 18 mm |
Details
Number of Flutes | 4 |
End Mill Style | Ball |
Finish - Machining | AlTiN |
End Mill Material | Carbide |
Material - Machining | Carbide |
Description
Endmill,Metric AlTiN Coated,18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE Precision Screwdriver Set, Sl/Ph, 6 pcs (XP600)
- VIKAN Large Hand Scoop, Red, 13" L, 8-1/4" W (56824)
- CMT Router Bit, Carbide Tipped, 2-7/8 in. L (814.690.11)
- WESTWARD Combination Wrench, 26mm, Metric, Satin (54RZ16)
- COBRA CARBIDE Endmill, Metric 30 Deg Endmills Uncoated, 25, Number of Flutes: 3 (27796)
- COBRA CARBIDE Endmill, Standard Uncoated, 5/16 (22484)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/8, Material - Machining: Carbide (22156)
- COBRA CARBIDE Endmill, Standard Uncoated, 5/16 (22502)
- COBRA CARBIDE Endmill, Metric 30 Deg Endmills AlTiN Coated, 3, Length of Cut: 9 mm (27536)
- COBRA CARBIDE Endmill, Decimal - Minature Uncoated, 0.008, Number of Flutes: 4 (26033)
- YG-1 TOOL CO Carbide End Mill, Sq, 5/16, 13/16 Cut L (07579)
- Cobra Carbide Carbide End Mills