Shop All Carbide End Mills
Cobra Carbide
Endmill, Metric AlTiN Coated, 14, End Mill Style: Ball
Mfr # 25708
Zoro # G1642018
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 150 mm
- Number of Flutes 4
- End Mill Style Ball
- Shank Dia. 14 mm
- Finish - Machining AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 25708
- Zoro # G1642018
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 150 mm |
Length of Cut | 75 mm |
Milling Dia. | 14 mm |
Shank Dia. | 14 mm |
Details
Number of Flutes | 4 |
End Mill Style | Ball |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
End Mill Material | Carbide |
Description
Endmill,Metric AlTiN Coated,14
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Up Spiral O, 1/2, 1 1/8 (63-631)
- WESTWARD Half Round File, American, Second/Double (44ZD54)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 8-32 and 29 Drill (95305)
- TUNGALOY Tf Flo-Lock Insert FLG-3062R-CB AC, PK10 (2412301)
- COBRA CARBIDE Endmill, Standard Uncoated, 11/32, End Mill Style: Square (22532)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 2, Shank Dia.: 3 mm (24420)
- COBRA CARBIDE Endmill, Standard Uncoated, 9/64, Number of Flutes: 4 (22196)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/4, Overall Length: 4" (22408)
- COBRA CARBIDE Endmill, Decimal - Minature Uncoated, 0.040, Shank Dia.: 1/8" (26225)
- COBRA CARBIDE Endmill, Standard Uncoated, 3/8 (22556)
- ZORO SELECT End Mill, 1/2 in.4 Flutes, MLT (284-000241)
- Cobra Carbide Carbide End Mills