Shop All Carbide End Mills
Cobra Carbide
Endmill, Double End Stub Uncoated, 1/8, Overall Length: 1-1/2"
Mfr # 28056
Zoro # G1672039
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1-1/2"
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 1/4"
- Single End/Double End Double End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 28056
- Zoro # G1672039
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1-1/2" |
Length of Cut | 1/4" |
Milling Dia. | 1/8" |
Shank Dia. | 1/8" |
Details
Number of Flutes | 4 |
End Mill Style | Square |
Single End/Double End | Double End |
Finish - Machining | Uncoated |
End Mill Material | Carbide |
Material - Machining | Carbide |
Description
Endmill,Double End Stub Uncoated,1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Nox Sensor Thread Chaser M20 (LIS12220)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #28 (44098)
- TEKTON 1/2 Inch Drive x 7/8 Inch Deep 12-Point Socket (SHD23222)
- KO-KEN Universal Socket TORX E10 33.6mm 1/4 Sq. Drive (2440T-E10)
- COBRA CARBIDE Endmill, Double End Stub Uncoated, 3/32, End Mill Style: Square (28038)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 20 (24740)
- COBRA CARBIDE Endmill, Metric 30 Deg Endmills AlTiN Coated, 20, Length of Cut: 38 mm (27656)
- COBRA CARBIDE Endmill, 30 Deg Endmills Uncoated, 11/16 (27113)
- COBRA CARBIDE Endmill, Double End Stub Uncoated, 1/4, Number of Flutes: 4 (28310)
- COBRA CARBIDE Endmill, Standard Uncoated, 33/64, Shank Dia.: 1/2" (22750)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 3In (215-001023)
- Cobra Carbide Carbide End Mills