Shop All Carbide End Mills
Cobra Carbide
Endmill, Double End Stub Uncoated, 1/8, Number of Flutes: 4
Mfr # 28256
Zoro # G1659405
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2"
- Number of Flutes 4
- End Mill Style Ball
- Length of Cut 1/4"
- Milling Dia. 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 28256
- Zoro # G1659405
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1-1/2" |
Length of Cut | 1/4" |
Milling Dia. | 1/8" |
Shank Dia. | 1/8" |
Details
Number of Flutes | 4 |
End Mill Style | Ball |
End Mill Material | Carbide |
Single End/Double End | Double End |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Description
Endmill,Double End Stub Uncoated,1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COUGAR PRO Socket 3/8" Drive 6 Point Standard Metri (M3010)
- MITEE-BITE PRODUCTS Cam Screws, Series 9, 1/2 - 13 X 1, 4 pcs. (10374)
- DRILLCO 9/16 X 18 SDS PLUS DURA-TIP DRILL -1720F (172F13618)
- HANSEN 3/8"" DRV STD SOCKET TRAY (3801)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 14, Length of Cut: 75 mm (24668)
- COBRA CARBIDE Endmill, Standard Endmill AlTiN Coated, 1/2, Overall Length: 3" (20709)
- COBRA CARBIDE Endmill, Standard Endmill AlTiN Coated, 3/16, Number of Flutes: 2 (20313)
- COBRA CARBIDE Endmill, Standard Uncoated, 1, Overall Length: 4" (22916)
- COBRA CARBIDE Endmill, Metric Uncoated, 4 (25466)
- COBRA CARBIDE Endmill, Decimal - Minature Uncoated, 0.005, End Mill Style: Square (26009)
- OSG Carbide End Mill, 5/8in dia, 1-1/4in Cut L (VG534-6254)
- Cobra Carbide End Mills