Shop All Carbide End Mills
Cobra Carbide
Endmill, Double End Stub Uncoated, 1/8, Number of Flutes: 2
Mfr # 28756
Zoro # G1660568
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2"
- Number of Flutes 2
- End Mill Style Ball
- Length of Cut 1/4"
- Shank Dia. 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 28756
- Zoro # G1660568
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1-1/2" |
Length of Cut | 1/4" |
Shank Dia. | 1/8" |
Milling Dia. | 1/8" |
Details
Number of Flutes | 2 |
End Mill Style | Ball |
End Mill Material | Carbide |
Finish - Machining | Uncoated |
Single End/Double End | Double End |
Material - Machining | Carbide |
Description
Endmill,Double End Stub Uncoated,1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Cut-Off Blade (T-102)
- MORSE Portable Band Saw Blade, 14/18 TPI, PK3 (001182)
- HHIP .850" Rectangular Gage Block Grade 2/A+/AS 0 (4101-0779)
- EUROBOOR High Speed Steel Annular Cutter with Pin, 11/16" x 1" (HCS.11/16)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/4, Length of Cut: 3/4" (22384)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 3/32, Overall Length: 1-1/2" (22108)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 14, Length of Cut: 75 mm (24668)
- COBRA CARBIDE Endmill, Metric 30 Deg Endmills AlTiN Coated, 18, Number of Flutes: 3 (27792)
- COBRA CARBIDE Endmill, Standard Uncoated, 5/16 (22484)
- COBRA CARBIDE Endmill, Decimal - Minature Uncoated, 0.012, Number of Flutes: 4 (26065)
- KODIAK CUTTING TOOLS 1/8 Carbide Endmill 4 Flute Single End Long Length (5436442)
- Cobra Carbide Carbide End Mills