Shop All Carbide End Mills
Cobra Carbide
Endmill, Double End Stub Uncoated, 1/4, Number of Flutes: 4
Mfr # 28310
Zoro # G1686416
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Number of Flutes 4
- End Mill Style Ball
- Length of Cut 1/2"
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 28310
- Zoro # G1686416
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2-1/2" |
Length of Cut | 1/2" |
Shank Dia. | 1/4" |
Milling Dia. | 1/4" |
Details
Number of Flutes | 4 |
End Mill Style | Ball |
Finish - Machining | Uncoated |
Single End/Double End | Double End |
End Mill Material | Carbide |
Material - Machining | Carbide |
Description
Endmill,Double End Stub Uncoated,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON FILE 6""XXSLIM TAPER CARD (21874NN)
- PROTO 1/2 in Drive Hex Socket Bit SAE 5/8 in Tip, 4 in L (J54415/8)
- WILLIAMS 1/2" Drive, 20mm Metric Socket, 6 Points (32520)
- HUBBELL Tool Retractor (TQV1230)
- COBRA CARBIDE Endmill, Standard Uncoated, 1/2, Number of Flutes: 4 (23618)
- COBRA CARBIDE Endmill, 90 Deg Drill Point Uncoated, 3/32, Number of Flutes: 4 (15472)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1 (22936)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 1/8, End Mill Material: Carbide (20137)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 1/2, Number of Flutes: 2 (20123)
- COBRA CARBIDE Endmill, 30 Deg Endmills Uncoated, 1/32 (27005)
- GWS TOOL GROUP 101062 End Mill (101062)
- Cobra Carbide Carbide End Mills