Shop All Carbide End Mills
Cobra Carbide
Endmill, Double End Stub AlTiN Coated W/ Weldon, 1/4, Shank Dia.: 3/8"
Mfr # 28431
Zoro # G1676056
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-3/8"
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 5/8"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 28431
- Zoro # G1676056
- UPC # 51141284316
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3-3/8" |
Length of Cut | 5/8" |
Milling Dia. | 1/4" |
Shank Dia. | 3/8" |
Details
Number of Flutes | 4 |
End Mill Style | Square |
End Mill Material | Carbide |
Finish - Machining | AlTiN |
Single End/Double End | Double End |
Material - Machining | Carbide |
Description
Endmill,Double End Stub AlTiN Coated W/ Weldon,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 4 3/8-16X50 Zinc, Black Satin, Comp: Steel (K0116.4A41X50)
- TITAN 3/8" Drive Locking Socket Adapter, SAE, 1 pcs (15212)
- EAZYPOWER Ceiling Lag Screw Driver, 1/4", 1/4", 3" (35693)
- SKIL Tile Saw w/Hydrolock System, 7" (3550-02)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/32, Length of Cut: 1/16" (22024)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 9/64, Overall Length: 2" (22204)
- COBRA CARBIDE Endmill, Standard Endmill AlTiN Coated, 5/32, Length of Cut: 9/16" (21312)
- COBRA CARBIDE Endmill, Standard Endmill AlTiN Coated, 5/32, Overall Length: 2" (20241)
- COBRA CARBIDE Endmill, Standard Endmill AlTiN Coated, 5/16 (21183)
- COBRA CARBIDE Endmill, Decimal - Minature Uncoated, 0.023, Shank Dia.: 1/8" (26154)
- KODIAK CUTTING TOOLS 0.013 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522770)
- Cobra Carbide Carbide End Mills