Shop All Carbide End Mills
Cobra Carbide
Endmill, Double End Stub AlTiN Coated, 3/8, End Mill Style: Ball
Mfr # 28331
Zoro # G1683500
product price: $58.69
/ea
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Number of Flutes 4
- End Mill Style Ball
- Length of Cut 1/2"
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 28331
- Zoro # G1683500
- UPC # 51141283319
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2-1/2" |
Length of Cut | 1/2" |
Milling Dia. | 3/8" |
Shank Dia. | 3/8" |
Details
Number of Flutes | 4 |
End Mill Style | Ball |
Material - Machining | Carbide |
Single End/Double End | Double End |
End Mill Material | Carbide |
Finish - Machining | AlTiN |
Description
Endmill,Double End Stub AlTiN Coated,3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDS LEVEL & TOOL CO Pipe Level (SL409)
- STANLEY Utility Knife Utility, 5 1/2 in L (10-209)
- BOSCH Impact Drill Bit, 5/64" Size, 2" L (TI2132IM)
- IRWIN MEDIUM DTY BAR CLAMP 18"" (223118)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 3 (24436)
- COBRA CARBIDE Endmill, Decimal - Minature Uncoated, 0.023, Shank Dia.: 1/8" (26154)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 7/16, End Mill Style: Ball (23581)
- COBRA CARBIDE Endmill, Metric 30 Deg Endmills AlTiN Coated, 18, Number of Flutes: 3 (27792)
- COBRA CARBIDE Endmill, Metric 30 Deg Endmills AlTiN Coated, 14, Length of Cut: 75 mm (27786)
- COBRA CARBIDE Endmill, 90 Deg Drill Point AlTiN Coated, 1/8, Number of Flutes: 2 (15416)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 5/16 (22528)
- Cobra Carbide Carbide End Mills