Shop All Carbide End Mills
Cobra Carbide
Endmill, Double End Stub AlTiN Coated, 15/64, Number of Flutes: 4
Mfr # 28309
Zoro # G1692138
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Number of Flutes 4
- End Mill Style Ball
- Length of Cut 1/2"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 28309
- Zoro # G1692138
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2-1/2" |
Length of Cut | 1/2" |
Milling Dia. | 15/64" |
Shank Dia. | 1/4" |
Details
Number of Flutes | 4 |
End Mill Style | Ball |
End Mill Material | Carbide |
Single End/Double End | Double End |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
Description
Endmill,Double End Stub AlTiN Coated,15/64
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (11681)
- SUPERCUT 64.5 L, 0.5 W, 0.025 Thick, M2 Steel (501124)
- DEWALT 29/64" Black Oxide Split Point Drill Bit (3/8" Reduced Shank) (DW1129)
- HUSQVARNA Diamond Saw Blade, Demolition, 14" dia. (DI5 14)
- COBRA CARBIDE Endmill, Standard Endmill AlTiN Coated, 5/32, Length of Cut: 9/16" (21312)
- COBRA CARBIDE Endmill, Standard Uncoated, 33/64, Shank Dia.: 1/2" (22750)
- COBRA CARBIDE Endmill, Standard Uncoated, 5/16 (22502)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 4, Overall Length: 50 mm (24477)
- COBRA CARBIDE Endmill, Metric Endmills AlTiN Coated, 10, Number of Flutes: 2 (25200)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 1/4, End Mill Style: Square (20413)
- OSG Carbide End Mill, 5/32in dia, 9/16in Cut L (36700811)
- Cobra Carbide End Mills