Shop All Carbide End Mills
Cobra Carbide
Endmill, Double End Stub AlTiN Coated, 1/32, Number of Flutes: 2
Mfr # 28508
Zoro # G1669589
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2"
- Number of Flutes 2
- End Mill Style Square
- Length of Cut 5/64"
- Single End/Double End Double End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 28508
- Zoro # G1669589
- UPC # 51141285085
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1-1/2" |
Length of Cut | 5/64" |
Milling Dia. | 1/32" |
Shank Dia. | 1/8" |
Details
Number of Flutes | 2 |
End Mill Style | Square |
Single End/Double End | Double End |
End Mill Material | Carbide |
Material - Machining | Carbide |
Finish - Machining | AlTiN |
Description
Endmill,Double End Stub AlTiN Coated,1/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 12mm Size (36A293)
- HUSQVARNA Starter Grip Rescue (506297502)
- TEKTON 3/4 Inch Drive x 1-11/16 Inch 12-Point Socket (SHD32243)
- KLEIN TOOLS 3-in-1 Impact Socket (NRHD)
- COBRA CARBIDE Endmill, Decimal Endmill Uncoated, 0.023, Shank Dia.: 1/8" (26472)
- COBRA CARBIDE Endmill, Standard Uncoated, 1/2, Length of Cut: 3" (23654)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 20 (24740)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 18, Overall Length: 150 mm (24716)
- COBRA CARBIDE Endmill, 90 Deg Drill Point AlTiN Coated, 3/8, Number of Flutes: 2 (15440)
- COBRA CARBIDE Endmill, Standard Uncoated, 3/8 (22556)
- MASTERCUT TOOL 1/32x3/32x1/8x1-1/2 4FL Ball Endmill, PowerA (211-002-1)
- Cobra Carbide Carbide End Mills