Shop All Carbide End Mills
Cobra Carbide
Endmill, Decimal - Minature Uncoated, 0.045
Mfr # 26714
Zoro # G1678427
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Number of Flutes 4
- End Mill Style Ball
- Length of Cut 0.250"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 26714
- Zoro # G1678427
- UPC # 51131267145
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2-1/2" |
Length of Cut | 0.250" |
Milling Dia. | 0.045" |
Shank Dia. | 1/8" |
Details
Number of Flutes | 4 |
End Mill Style | Ball |
End Mill Material | Carbide |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Description
Endmill,Decimal - Minature Uncoated,0.045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Phillips, Slotted, Hexagon, External Hexagon Bit 7 1/2 in, Drive Size: 1/4 in , Num. of pieces:8 (05051024001)
- PFERD 12" Mill File - Tapered, Second Cut (19011)
- DEWALT 7/16" x 6" Heavy Duty Spade Bit (DW1573)
- DRILL AMERICA 13/16"x2" HSS Annular Cutter (DWC5-530-224)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 17/32, Number of Flutes: 2 (20131)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 3/16, End Mill Style: Ball (21364)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 3/16, Length of Cut: 1-1/8" (20293)
- COBRA CARBIDE Endmill, Decimal - Minature Uncoated, 0.012, Number of Flutes: 4 (26065)
- COBRA CARBIDE Endmill, Standard Uncoated, 1/2 (22676)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 3/8 (22564)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single (203-001200)
- Cobra Carbide Carbide End Mills