Shop All Carbide End Mills
Cobra Carbide
Endmill, Decimal - Minature Uncoated, 0.040, Shank Dia.: 1/8"
Mfr # 26225
Zoro # G1664969
$9.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1-1/2"
- Number of Flutes 4
- End Mill Style Square
- Length of Cut 0.120"
- Shank Dia. 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 26225
- Zoro # G1664969
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1-1/2" |
Length of Cut | 0.120" |
Shank Dia. | 1/8" |
Milling Dia. | 0.040" |
Details
Number of Flutes | 4 |
End Mill Style | Square |
End Mill Material | Carbide |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Description
Endmill,Decimal - Minature Uncoated,0.040
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL 5 TOOLS Putty Knife, SS, Soft Grip, 8 (5-144)
- LISLE Lisle Push Pin Pliers 80 Degree (42070)
- K TOOL INTL 3/8 Mini Imp Wre (TT-117A)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 5/64 (45605)
- COBRA CARBIDE Endmill, Double End Stub AlTiN Coated, 15/64, Number of Flutes: 4 (28309)
- COBRA CARBIDE Endmill, Standard Uncoated, 11/32, End Mill Style: Square (22532)
- COBRA CARBIDE Endmill, Double End Stub Uncoated, 1/8, Number of Flutes: 4 (28256)
- COBRA CARBIDE Endmill, Standard Endmill AlTiN Coated, 5/8 (20805)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 7, Shank Dia.: 8 mm (24548)
- COBRA CARBIDE Endmill, Standard Uncoated, 33/64, Shank Dia.: 1/2" (22750)
- MICRO 100 Carbide End Mill, 21/64, Cut 1/2, 2 FLT (SEM-328-02)
- Cobra Carbide Carbide End Mills