Shop All Carbide End Mills
Cobra Carbide
Endmill, Decimal - Minature Uncoated, 0.012, Number of Flutes: 4
Mfr # 26065
Zoro # G1650180
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2"
- Number of Flutes 4
- End Mill Style Square
- Shank Dia. 1/8"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 26065
- Zoro # G1650180
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1-1/2" |
Length of Cut | 0.036" |
Shank Dia. | 1/8" |
Milling Dia. | 0.012" |
Details
Number of Flutes | 4 |
End Mill Style | Square |
End Mill Material | Carbide |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Description
Endmill,Decimal - Minature Uncoated,0.012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Carb End Mill, 9/32 In, 2FL, CC, Uncoated (GEM-281-2)
- SUNEX 3/8" Drive Impact Socket 6 (316MD)
- ASIMETO 1/2 -3/4 Asimeto 12" Telescoping Gauge (7487023)
- URREA 3/8" drive, 6-pt magnetic deep impact socket 13MM (7013MHM)
- COBRA CARBIDE Endmill, Decimal - Minature Uncoated, 0.008, Number of Flutes: 4 (26033)
- COBRA CARBIDE Endmill, Decimal - Minature Uncoated, 0.020, End Mill Style: Square (26129)
- COBRA CARBIDE Endmill, Decimal - Minature Uncoated, 0.020, Shank Dia.: 1/8" (26131)
- COBRA CARBIDE Endmill, Standard Endmill AlTiN Coated, 5/32, Overall Length: 2" (20241)
- COBRA CARBIDE Endmill, Standard Uncoated, 1/4 (22424)
- COBRA CARBIDE Endmill, Metric Uncoated, 14, End Mill Style: Ball (25666)
- DRILL AMERICA 3/16" Carbide 4 Flute Single End End Mill (MMO3/16-4FSE)
- Cobra Carbide End Mills