Shop All Carbide End Mills
Cobra Carbide
Endmill, Decimal - Minature Uncoated, 0.005, End Mill Style: Square
Mfr # 26009
Zoro # G1639708
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2"
- Number of Flutes 4
- End Mill Style Square
- Material - Machining Carbide
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 26009
- Zoro # G1639708
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1-1/2" |
Length of Cut | 0.015" |
Shank Dia. | 1/8" |
Milling Dia. | 0.005" |
Details
Number of Flutes | 4 |
End Mill Style | Square |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
End Mill Material | Carbide |
Description
Endmill,Decimal - Minature Uncoated,0.005
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 4-Cutter Hammer Drill Bit 3/16" x 6-1/2"L, SDS Plus (22UV94)
- MILWAUKEE TOOL 350 MCM Aluminum THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B350)
- GEDORE Profile-Section Locking Wrench, 11" (138 Y)
- IDEAL 6 1/2 in Wire Stripper 12 to 8 AWG (45-090)
- COBRA CARBIDE Endmill, Decimal - Minature Uncoated, 0.012, Number of Flutes: 4 (26065)
- COBRA CARBIDE Endmill, Decimal - Minature Uncoated, 0.008, Number of Flutes: 4 (26033)
- COBRA CARBIDE Endmill, Decimal - Minature Uncoated, 0.020, Shank Dia.: 1/8" (26131)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 13, Number of Flutes: 4 (24644)
- COBRA CARBIDE Endmill, 30 Deg Endmills AlTiN Coated, 3/8 (27072)
- COBRA CARBIDE Endmill, Standard Uncoated, 17/32, End Mill Style: Ball (23695)
- MICRO 100 Carb End Mill, 1/32 In, 3FL, CC, Uncoated (GEC-031-3-005)
- Cobra Carbide Carbide End Mills