Shop All Carbide End Mills
Cobra Carbide
Endmill, Decimal Endmill Uncoated, 0.029, Number of Flutes: 2
Mfr # 26197
Zoro # G1650768
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1-1/2"
- Number of Flutes 2
- End Mill Style Square
- Length of Cut 0.087"
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 26197
- Zoro # G1650768
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1-1/2" |
Length of Cut | 0.087" |
Shank Dia. | 1/8" |
Milling Dia. | 0.029" |
Details
Number of Flutes | 2 |
End Mill Style | Square |
Finish - Machining | Uncoated |
End Mill Material | Carbide |
Material - Machining | Carbide |
Description
Endmill,Decimal Endmill Uncoated,0.029
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250" (957910-C3)
- V-8 TOOLS Hose Cutter Blade (30011)
- STURTEVANT RICHMONT Interchangeable Head Torque Wrench (CCM 75 MG)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 15/64 (70215)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 7, Shank Dia.: 8 mm (24548)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 19/64, End Mill Style: Square (20473)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 3/8 (20581)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 1/4, End Mill Style: Square (20413)
- COBRA CARBIDE Endmill, Decimal - Minature Uncoated, 0.040, Shank Dia.: 1/8" (26225)
- COBRA CARBIDE Endmill, Standard Uncoated, 17/32, End Mill Style: Ball (23695)
- MASTERCUT TOOL 1/2x1x1/2x3 4FL .060 Corner Radius Endmill, PowerA (211-455-1)
- Cobra Carbide Carbide End Mills