Shop All Carbide End Mills
Cobra Carbide
Endmill, 90 Deg Drill Point Uncoated, 3/32, Number of Flutes: 4
Mfr # 15472
Zoro # G1668837
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2"
- Number of Flutes 4
- End Mill Style Drill Point
- Length of Cut 3/8"
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 15472
- Zoro # G1668837
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1-1/2" |
Length of Cut | 3/8" |
Milling Dia. | 3/32" |
Shank Dia. | 1/8" |
Details
Number of Flutes | 4 |
End Mill Style | Drill Point |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
End Mill Material | Carbide |
Included Angle | 90 Degrees |
Description
Endmill,90 Deg Drill Point Uncoated,3/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 25 ft Tape Measure, 1 in Blade (PG18M25UB)
- DAYTON Wide-Mouth Tool Bag, Black, Canvas, 5 Pockets (19L414)
- KO-KEN Bit Socket TORX T50 140mm 1/2 Sq. Drive (4025.140-T50)
- WESTWARD Demolition Slotted Screwdriver 3/16 in Square (401M07)
- COBRA CARBIDE Endmill, Decimal - Minature Uncoated, 0.012, Number of Flutes: 4 (26065)
- COBRA CARBIDE Endmill, Standard Uncoated, 1, Overall Length: 6" (23870)
- COBRA CARBIDE Endmill, 90 Deg Drill Point AlTiN Coated, 1/4, Number of Flutes: 2 (15428)
- COBRA CARBIDE Endmill, Standard Uncoated, 1/2, Length of Cut: 3" (23654)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 10, Length of Cut: 30 mm (24842)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 3/8 (22564)
- ZORO SELECT Carbide End Mill, 1/4In, 2FL, Single (202-001130)
- Cobra Carbide Carbide End Mills