Shop All Carbide End Mills
Cobra Carbide
Endmill, 90 Deg Drill Point Uncoated, 1/2, Number of Flutes: 2
Mfr # 15448
Zoro # G1671637
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3"
- Number of Flutes 2
- End Mill Style Drill Point
- Length of Cut 1"
- Shank Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 15448
- Zoro # G1671637
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3" |
Length of Cut | 1" |
Shank Dia. | 1/2" |
Milling Dia. | 1/2" |
Details
Number of Flutes | 2 |
End Mill Style | Drill Point |
End Mill Material | Carbide |
Included Angle | 90 Degrees |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Description
Endmill,90 Deg Drill Point Uncoated,1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/8" x 1/4 (CCMGS-404)
- CRESCENT NICHOLSON 4" Square Double Cut Smooth File (12857)
- PROTO Breaker Bar, 3/8" Drive Sz, 8-1/2" Length (J5265)
- MOODY TOOL Open End Wrench, 6mm, 30 Deg, 3 in. L (76-1837)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 3/16, Overall Length: 2" (21352)
- COBRA CARBIDE Endmill, Standard Uncoated, 1/4, End Mill Style: Square (22376)
- COBRA CARBIDE Endmill, Standard Uncoated, 1/2 (22676)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/4, Length of Cut: 3/4" (22384)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/64, Number of Flutes: 4 (23014)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 20 (24740)
- KODIAK CUTTING TOOLS 0.020 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522847)
- Cobra Carbide End Mills