Shop All Carbide End Mills
Cobra Carbide
Endmill, 90 Deg Drill Point AlTiN Coated, 3/8, Number of Flutes: 2
Mfr # 15440
Zoro # G1663526
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Number of Flutes 2
- End Mill Style Drill Point
- Length of Cut 1"
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 15440
- Zoro # G1663526
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2-1/2" |
Length of Cut | 1" |
Shank Dia. | 3/8" |
Milling Dia. | 3/8" |
Details
Number of Flutes | 2 |
End Mill Style | Drill Point |
End Mill Material | Carbide |
Finish - Machining | AlTiN |
Included Angle | 90 Degrees |
Material - Machining | Carbide |
Description
Endmill,90 Deg Drill Point AlTiN Coated,3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Replacement for Panduit Egjt-1 (EGJT-1 PANDUIT)
- GREENLEE Speed Punch, 1-1/4 in, 10 ga (7212SP-1-1/4P)
- EVERHARD Double End Mill Blade, SHS, 1317 (MK38030)
- CLEVELAND 20PC Carbon Hexagon Rethreading Die Set 0650 Cle-Line 1/4-20 To 1-14 UNC and UNF (C67282)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 5/8 (22780)
- COBRA CARBIDE Endmill, Decimal - Minature Uncoated, 0.040, Shank Dia.: 1/8" (26225)
- COBRA CARBIDE Endmill, Metric 30 Deg Endmills Uncoated, 18, Number of Flutes: 3 (27644)
- COBRA CARBIDE Endmill, Standard Uncoated, 1/64, End Mill Style: Ball (23006)
- COBRA CARBIDE Endmill, Metric Uncoated, 4 (25466)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 1/2, Number of Flutes: 2 (20123)
- KODIAK CUTTING TOOLS 0.023 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522880)
- Cobra Carbide Carbide End Mills